Beli battery ups di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. APC Easy UPS 3S Standard Battery Module
    Mulai

    Rp23.999.900

    APC Easy UPS 3S Standard Battery Module
    Deskripsi:
    Battery string for use with Easy UPS 3S with internal battery slots and Easy UPS 3S Empty Modular Battery Cabinet (E3SXR6). Each battery string consists of four ...
    atribut:
    • Battery Type: VRLA
    • Battery Mounting: Enclosed battery cartridge
    • Maximum Height (mm): 157
    • Maximum Width (mm): 428
    • Maximum Depth (mm): 760
    • Operating Temperature (°C): 0 to 40
    • Operating Elevation (m): 0-984.3
    • Operating Relative Humidity: 0 - 95 (no %
    • Storage Elevation (m): 0-15000
    • Storage Relative Humidity: 0 - 95 (no %
    • Storage Temperature (°C): -15 to 40
  2. Schneider Electric Easy UPS 3S Battery String
    Mulai

    Rp58.999.900

    Schneider Electric Easy UPS 3S Battery String
    Deskripsi:
    Battery string for use with Easy UPS 3S with internal battery slots and Easy UPS 3S Empty Modular Battery Cabinet (E3SXR6). Each battery string consists of four 7.2 Ah battery modules.
    atribut:
    • Ambient Air Temperature for Operation (°C): 0 to 40
    • Ambient Air Temperature for Storage (°C): -15 to 40
    • Battery Power (V/AH): 0 (Zero)
    • Battery Type: VRLA
    • Depth (cm): 76
    • Device Mounting: Enclosed battery cartridge
    • Height (cm): 15.7
    • Mounting Mode: Not rack mountable
    • Operating Altitude (ft): 0-3281
    • Presentation: Battery string for use with Easy UPS 3S with internal battery slots and Easy UPS 3S Empty Modular Battery Cabinet (E3SXR6). Each battery string consists of four 7.2 Ah battery modules.
    • Product Range: Easy UPS 3S
    • Product or Component Type: Battery module
    • Range Compatibility: Easy UPS 3S
    • Relative Humidity: 0-95% non-condensing
    • Storage Altitude (m): 0.0000000000-15240.0000000000
    • Storage Relative Humidity: 0-95% non-condensing
    • Width (cm): 42.8
  3. SMT Power Motorcycle Battery Type VRLA (Aki Motor Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

  4. APC Smart-UPS C LCD 230V
    Mulai

    Rp9.199.900

    APC Smart-UPS C LCD 230V
    Deskripsi:
    Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: Cat 5 ethernet cable, Installation guide, USB cable
    atribut:
    • Nominal Input Voltage (V): 230
    • Input Connections: IEC-320 C20
    • Output Voltage Distortion: Less than 5% at full load
  5. APC Replacement Battery Cartridge
    Mulai

    Rp839.900

    APC Replacement Battery Cartridge
    Deskripsi:
    Genuine APC RBC(TM) are tested and certified for compatibility to restore UPS performance to the original specifications. Includes: All required connectors, Battery recycling guide, Installation Guide, Metallic battery tray or enclosure, Reusable packaging
    atribut:
    • Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
    • Reach: REACH: Contains SVHCs
    • RoHS: Compliant
  6. APC Smart-UPS SRT 192V 8kVA and 10kVA Battery Pack
    Mulai

    Rp20.999.900

    APC Smart-UPS SRT 192V 8kVA and 10kVA Battery Pack
    Deskripsi:
    Extended-run battery systems provide flexible runtime to critical Smart-UPS applications. Includes: Documentation CD, Installation guide, Warranty card
    atribut:
    • Battery Output Voltage (V): +/- 192
    • Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
    • Battery Mounting: Stand alone battery stack
    • Maximum Height (mm): 432
    • Maximum Width (mm): 130
    • Maximum Depth (mm): 682
    • Color: Black
    • Operating Elevation (m): 0-3000
    • Operating Relative Humidity: 0 - 95 (no %
    • Operating Temperature (°C): 0 to 40
    • Reach: REACH: Contains SVHCs
    • RoHS: Compliant
    • Storage Elevation (m): 0-15000
    • Storage Relative Humidity: 0 - 95 (no %
    • Storage Temperature (°C): -15 to 45
  7. Schneider Electric APC Back-UPS Pro
    Mulai

    Rp5.999.900

    Schneider Electric APC Back-UPS Pro
    Deskripsi:
    This product is part of the Back-UPS Pro range. This 650VA UPS has 6 total that provide UPS power backup and surge protection. It features a built-in AVR and a LCD interface with audible alarms. Its runtime at 100 Watts is 25 minutes. The Back-UPS Pro family offers guaranteed power protection for high-performance computer systems, routers, external storage devices, game consoles, and other home and business electronics.
    atribut:
    • Number of Battery Replacement Quantity: 1
    • Product Range: Back-UPS Pro
  8. Bostik Silicone Sealant (Lem Silikon)
    Mulai

    Rp119.900

    Bostik Silicone Sealant (Lem Silikon)
    Deskripsi:
    Bostik S546 BATHROOM & KITCHEN SILICONE CLASSIC is a versatile neutral silicone sealant for sanitary and kitchen applications which cures by reacting to moisture to form a durable elastic rubber seal. The product is UV and weather resistant.
    atribut:
    • Size (ml): 280
    • Application Temperature (°C): +5 to +40
  9. KIJO Valve Regulated Lead-Acid Motorcycle Battery Type MF (Aki Motor Kering)
    Mulai

    Rp229.900

    KIJO Valve Regulated Lead-Acid Motorcycle Battery Type MF (Aki Motor Kering)
    atribut:
    • Nominal Voltage (V): 12
    • Container material: ABS
    • Operating Temperature (°C): Discharge : -20 to 50 (-4 to 122°F), Charge -20 to 50 (-4 to 122°F), Storage -20 to 50 (-4 to 122°F)
    • Self Discharge: 3% of capacity declined per month at 25°C
  10. ICAL Battery UPS
    Mulai

    Rp399.900

    ICAL Battery UPS
    atribut:
    • Battery Type: Valve Regulated Lead Acid (VRLA)
    • Capacity (Ah): 7.2
    • Dimensions (LxWxH) (mm): 151x64.5x94
  11. Phoenix Contact Uninterruptible Power Supply Replacement Battery
    Mulai

    Rp2.599.900

    Phoenix Contact Uninterruptible Power Supply Replacement Battery
    Deskripsi:
    Replacement battery, VRLA-AGM, 2x12 V DC, 1.2 Ah. Only for 1274520 UPS-BAT/PB/24DC/1.2AH and 2320254 QUINT-UPS/24DC/24DC/5/1.3AH from V/C 05
    atribut:
    • Product Type: Battery unit
    • Storage/Transport Ambient Temperature (°C): -20 to 40
    • Degree of Pollution: 2
    • Accumulator Module Service Life (according To Eurobat): 6 (20 °C)
    • Ambient Temperature for Charging (°C): 0 to 40
    • Ambient Temperature for Discharging (°C): -20 to 50
    • Battery Technology: VRLA-AGM
    • Degree of Protection: IP20
    • Input Voltage (V): 2x 12
    • Max. Permissible Relative Humidity (Operation) (%): ≤ 95
    • Product family: Replacement battery
    • Protection Class: III
  12. Quizy Pembersih Porselen dan WC
    Mulai

    Rp53.900

    Quizy Pembersih Porselen dan WC
    Deskripsi:
    Detergen pembersih kerak pada lantai- Kemasan : Galon- Bentuk : Liquid- Dilusi : 1:10 s/d 1:25Cara PenggunaanSemprotkan larutan diseputar urinal toilet bowl dan perlengkapanannya, biarkan beraksi selama 2 menit, sikat seluruh bagian yang kotor, bilas dengan air.
  13. PROLiNK Super Fast Charging Line Interactive UPS SFC Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp819.900

    PROLiNK Super Fast Charging Line Interactive UPS SFC Series
    Deskripsi:
    Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
  14. GS ASTRA Car Battery Premium 12V (Aki Konvensional)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp819.900

    GS ASTRA Car Battery Premium 12V (Aki Konvensional)
    Deskripsi:
    1. Aki konvensional dengan kualitas prima2. Aki langsung bertenaga optimal segera setelah isi accu zuur.3. Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia.4. Didesain khusus untuk iklim tropis.
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
Daftar Harga battery ups Terbaru October 2026
APC Easy UPS 3S Standard Battery ModuleRp23.999.900
Schneider Electric Easy UPS 3S Battery StringRp58.999.900
SMT Power Motorcycle Battery Type VRLA (Aki Motor Kering)Rp129.900
APC Smart-UPS C LCD 230VRp9.199.900
APC Replacement Battery CartridgeRp839.900
APC Smart-UPS SRT 192V 8kVA and 10kVA Battery PackRp20.999.900
Schneider Electric APC Back-UPS ProRp5.999.900
Neuton Power Dry Battery AGM (Aki Kering)Rp259.900
Bostik Silicone Sealant (Lem Silikon)Rp119.900
KIJO Valve Regulated Lead-Acid Motorcycle Battery Type MF (Aki Motor Kering)Rp229.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)